
3/4 x 3/4 x 1-5/8 x 3-7/8 4 Flt SE CC End Mill with TiAlN
Mfr # 050974AM88
Zoro # G415883615
product price:Â $69.15
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Overall Length
3-7/8 in
Size
3/4 in
Shank Dia.
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050974AM88
Zoro #
G415883615
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-7/8 in
Size
3/4 in
Shank Dia.
3/4 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.