Shop REGAL CUTTING TOOLS
See all product information
19/32 x 1/2 x 1-1/8 x 3-3/8 2 Flt SE CC End Mill with TiAlN
Mfr # 050525AM88
Zoro # G315881063
product price:Â $52.19
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Shank Dia.
1/2 in
Overall Length
3-3/8 in
Size
19/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
050525AM88
Zoro #
G315881063
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Overall Length
3-3/8 in
Size
19/32 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.