
3/4 x 3/4 x 1 x 3-3/4 4 Flt 20 Degree Helix Fine Pitch Roughing
Mfr # 099504RM
Zoro # G015880595
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Overall Length
3-3/4 in
Number of Flutes
4
Size
3/4 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
099504RM
Zoro #
G015880595
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
3/4 in
Overall Length
3-3/4 in
Size
3/4 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.