3/4 x 3/4 x 3/4 x 6-1/4 2-1/4 below shank 2 Flt Ball Extended Reach w/AlTiN

  • Mfr # 090063RM

  • Zoro # G015880533


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Insert Size
3/4 in
Overall Length
6-1/4 in
Shank Dia.
3/4 in
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090063RM
Zoro #
G015880533
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
3/4 in
Overall Length
6-1/4 in
Shank Dia.
3/4 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.