
3/8 Cobalt Spotting Drill - 90 Degree
Mfr # 027493AW
Zoro # G415886678
product price: $17.89
/eaKey Features
Point Angle
90°
Size
3/8"
Material
Cobalt
Finish
Bronze
Helix
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
027493AW
Zoro #
G415886678
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
3/8"
Details
Point Angle
90°
Material
Cobalt
Finish
Bronze
Helix
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.