Shop REGAL CUTTING TOOLS

3/8 x 3/8 x 1-1/8 x 3 4 Flt Ball

  • Mfr # 090426RM

  • Zoro # G215882276


product price:  $45.15
/ea

Key Features

Overall Length
3 in
Number of Flutes
4
End Mill Style
Ball
Shank Dia.
3/8 in
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
090426RM
Zoro #
G215882276
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Size
3/8 in

Details

Number of Flutes
4
End Mill Style
Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.