3/8 x 3/8 x 12-1/2 6 Flt 45 Degree Helix w/AlTiN

  • Mfr # 097854RM

  • Zoro # G315879893


product price:  $69.15
/ea

Key Features

Size
3/8 in
Shank Dia.
3/8 in
End Mill Style
Square
Overall Length
2-1/2 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097854RM
Zoro #
G315879893
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
3/8 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in

Details

End Mill Style
Square
Number of Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.