
3/8 x 3/8 x 3/4 x 3-5/16 2 Flt SE Long Extension CC End Mill
Mfr # 053023AM
Zoro # G915879859
product price: $36.55
/eaKey Features
End Mill Style
Square
Size
3/8 in
Number of Flutes
2
Shank Dia.
3/8 in
Overall Length
3-5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
053023AM
Zoro #
G915879859
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8 in
Shank Dia.
3/8 in
Overall Length
3-5/16 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.