5/16 X 3/8 X 3/4 X 2-1/2 2 FLT SE BALL CC END MILL

  • Mfr # 050769AM

  • Zoro # G215881965


product price: $26.99
/ea

Key Features

End Mill Style
Ball
Number of Flutes
2
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050769AM
Zoro #
G215881965
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2-1/2 in
Size
5/16 in

Details

End Mill Style
Ball
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.