Shop REGAL CUTTING TOOLS

5/16 x 5/16 x 1-1/8 x 3 4 Flt

  • Mfr # 090319RM

  • Zoro # G115880709


product price:  $24.79
/ea

Key Features

Overall Length
3 in
Number of Flutes
4
End Mill Style
Square
Shank Dia.
5/16 in
Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
090319RM
Zoro #
G115880709
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Size
5/16 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.