
5/16 x 5/16 x 1-1/8 x 3 4 Flt w/AlTiN
Mfr # 099603RM
Zoro # G415882168
product price: $51.69
/eaKey Features
Number of Flutes
4
Shank Dia.
5/16 in
Overall Length
3 in
Size
5/16 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099603RM
Zoro #
G415882168
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
5/16 in
Overall Length
3 in
Size
5/16 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.