5/32 x 3/8 x 3/8 x 2-5/16 2 Flt SE CC End Mill with TiAlN

  • Mfr # 050514AM88

  • Zoro # G815880573


product price:  $33.29
/ea

Key Features

Shank Dia.
3/8 in
End Mill Style
Square
Overall Length
2-5/16 in
Number of Flutes
2
Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050514AM88
Zoro #
G815880573
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2-5/16 in
Size
5/32 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.