Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 Railroad Tie Bore Drill

  • Mfr # 031955AA

  • Zoro # G115886695


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Shank Size
5/8"
Drill Bit Material
High Speed Steel
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031955AA
Zoro #
G115886695
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
5/8"

Details

Drill Bit Material
High Speed Steel
Finish - Machining
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.