5/8 X 1/2 X 1-1/8 X 3-3/8 2 FLT SE BALL CC END MILL

  • Mfr # 050782AM

  • Zoro # G115882208


product price:  $55.59
/ea

Key Features

Number of Flutes
2
Overall Length
3-3/8 in
Size
5/8 in
Shank Dia.
1/2 in
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050782AM
Zoro #
G115882208
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8 in
Size
5/8 in
Shank Dia.
1/2 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.