
5/8 x 5/8 x 1-5/8 x 3-1/2 3 Flt 45 Degree Helix Alu-Mill
Mfr # 099745RM
Zoro # G715883650
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Size
5/8 in
End Mill Style
Square
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
099745RM
Zoro #
G715883650
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Size
5/8 in
Details
End Mill Style
Square
Number of Flutes
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.