
5/8 X 5/8 X 1-5/8 X 3-3/4 4 FLT SE CC END MILL
Mfr # 050968AM
Zoro # G315883074
product price: $41.79
/eaKey Features
Size
5/8 in
Shank Dia.
5/8 in
Overall Length
3-3/4 in
End Mill Style
Square
Number of Flutes
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050968AM
Zoro #
G315883074
UPC #
-
Country of Origin
United States
Dimensions
Size
5/8 in
Shank Dia.
5/8 in
Overall Length
3-3/4 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.