7/16 x 3/8 x 13/16 x 2-11/16 2 Flt SE Cobalt CC End Mill with TiAlN

  • Mfr # 051839JM88

  • Zoro # G315880790


product price:  $42.15
/ea

Key Features

End Mill Style
Square
Number of Flutes
2
Overall Length
2-11/16 in
Shank Dia.
3/8 in
Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
051839JM88
Zoro #
G315880790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-11/16 in
Shank Dia.
3/8 in
Size
7/16 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.