
7/16 X 3/8 X 2-5/8 X 4-5/16 4 FLT SE EXTRA LONG NCC EN
Mfr # 050460AM
Zoro # G015880342
product price: $41.35
/eaKey Features
Shank Dia.
3/8 in
Number of Flutes
4
Size
7/16 in
Overall Length
4-5/16 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050460AM
Zoro #
G015880342
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Size
7/16 in
Overall Length
4-5/16 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.