
7/32 X 3/8 X 1/2 X 3-1/4 2 FLT CC DE HSS Cobalt
Mfr # 052153JM
Zoro # G515882204
product price: $34.75
/eaKey Features
Shank Dia.
3/8 in
Number of Flutes
2
End Mill Style
Square
Insert Size
7/32 in
Overall Length
3-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052153JM
Zoro #
G515882204
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Insert Size
7/32 in
Overall Length
3-1/4 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.