
Shop REGAL CUTTING TOOLS
See all product information
7/8 x 3/4 x 1-7/8 x 4-1/8 3 Flt SE Cobalt Rougher Hi Helix End Mill
Mfr # 059627JM
Zoro # G815882881
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
3
Overall Length
4-1/8 in
Shank Dia.
3/4 in
Size
7/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
059627JM
Zoro #
G815882881
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/8 in
Shank Dia.
3/4 in
Size
7/8 in
Details
End Mill Style
Square
Number of Flutes
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.