Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACME Thread Tap, 1/2"-10, Plug, 4 Flutes

  • Mfr # 017602AS

  • Zoro # G8336145


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-10
Tap Chamfer
Plug
Number of Flutes
4
Measurement System
Fractional Inch
Threads per Inch
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017602AS
Zoro #
G8336145
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-10
Square Size
0.2750 in
Shank Dia.
0.3670 in
Thread Size
1/2"-10
Overall Length
5 in
Thread Length
2.5600 in

Details

Item
ACME Thread Tap
Tap Chamfer
Plug
Number of Flutes
4
Measurement System
Fractional Inch
Threads per Inch
10
Tap Material
High Speed Steel
Thread Limit
2G
Tap Finish
Bright (Uncoated)
Thread Direction
Left Hand
Thread Standard
ACME

Description

ACME Thread Tap, Thread Size 1/2 In.-10, Overall Length 5 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard Acme, Thread Length 2.56 in, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.