Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACME Thread Tap, 3/4"-8, Plug, 4 Flutes

  • Mfr # 015006AS

  • Zoro # G8336827


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-8
Tap Chamfer
Plug
Number of Flutes
4
Thread Size
3/4"-8
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
015006AS
Zoro #
G8336827
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-8
Thread Size
3/4"-8
Overall Length
7.9400 in
Shank Dia.
0.5420 in
Square Size
0.4060 in
Thread Length
4.3100 in

Details

Item
ACME Thread Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Threads per Inch
8
Thread Limit
2G
Tap Material
High Speed Steel
Thread Standard
ACME
Measurement System
Fractional Inch

Description

ACME Thread Tap, Thread Size 3/4 In.-8, Overall Length 7.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard Acme, Thread Length 4.31 in, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.