M16 x 5/8 x 1-5/8 x 3-3/4 4 Flt SE Metric Cobalt CC End Mill

  • Mfr # 052207JM

  • Zoro # G815882843


product price:  $37.55
/ea

Key Features

Overall Length
3-3/4 in
End Mill Style
Square
Number of Flutes
4
Shank Dia.
5/8 in
Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052207JM
Zoro #
G815882843
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4 in
Shank Dia.
5/8 in
Size
M16

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.