Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 X 5/8 X 1-5/8 X 3-3/4 2 FLT CC SE HSS

  • Mfr # 055105AM

  • Zoro # G615880582


product price: $51.15
/ea

Key Features

Shank Dia.
5/8 in
Overall Length
3-3/4 in
End Mill Style
Square
Number of Flutes
2
Size
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055105AM
Zoro #
G615880582
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Overall Length
3-3/4 in
Size
M18

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.