Shop REGAL CUTTING TOOLS
See all product information
M24 x 3 D8 4 Flt. Taper LH Hand
Mfr # 029225AS
Zoro # G015884814
product price:Â $91.79
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Pitch
3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
029225AS
Zoro #
G015884814
UPC #
-
Country of Origin
United States
Details
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Pitch
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.