Zoro Homepage

M4 X 3/8 X 7/16 X 3-1/4 2 FLT CC DE HSS

  • Mfr # 055480AM

  • Zoro # G015881547


product price: $25.55
/ea

Key Features

Shank Dia.
3/8 in
Size
M4
End Mill Style
Square
Number of Flutes
2
Overall Length
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055480AM
Zoro #
G015881547
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Size
M4
Overall Length
3-1/4 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.