Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

m7.0 x 7 x 13 x 60 2 Flt

  • Mfr # 098660RM

  • Zoro # G715880611


product price: $36.99
/ea

Key Features

Shank Dia.
M7
Number of Flutes
2
Size
M7
End Mill Style
Square
Overall Length
M60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098660RM
Zoro #
G715880611
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
M7
Size
M7
Overall Length
M60

Details

Number of Flutes
2
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.