
No. 10-40 NS RH Round Die 1 O.D.
Mfr # 041215AS
Zoro # G515883829
product price: $72.89
/eaKey Features
Tap Size
#10
Die Material
High Speed Steel
Pitch
40
Size Type
Machine Screw
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041215AS
Zoro #
G515883829
UPC #
-
Country of Origin
China
Dimensions
Tap Size
#10
Size Type
Machine Screw
Die Size
1 in (OD)
Details
Die Material
High Speed Steel
Pitch
40
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.