
No. 12-24 NC 1 O.D. Die
Mfr # 040179AS
Zoro # G215882641
product price: $36.25
/eaKey Features
Die Material
High Speed Steel
Pitch
24
Tap Size
#12
Die Size
1 in (OD)
Size Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040179AS
Zoro #
G215882641
UPC #
-
Country of Origin
China
Dimensions
Tap Size
#12
Die Size
1 in (OD)
Size Type
Machine Screw
Details
Die Material
High Speed Steel
Pitch
24
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.