Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, 5 Flutes, NPT

  • Mfr # 008772AS

  • Zoro # G3325377


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008772AS
Zoro #
G3325377
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14

Details

Item
Pipe Tap
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
Thread Direction
Right Hand

Description

Interrupted Pipe Tap, Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.