
PROMO ITEM 3/4 X 3/4 X 1-5/8 X 3-7/8 4 FLT SE CC BALL END MILL
Mfr # 050859AM
Zoro # G515882853
product price:Â $80.85
/ea
Free Shipping & Returns
Key Features
End Mill Style
Ball
Number of Flutes
4
Shank Dia.
3/4 in
Size
3/4 in
Overall Length
5-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050859AM
Zoro #
G515882853
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Size
3/4 in
Overall Length
5-5/8 in
Details
End Mill Style
Ball
Number of Flutes
4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.