Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, M10x1.50, Plug, 3 Flutes

  • Mfr # 027270AS

  • Zoro # G8336057


product price: $47.99
/ea

Key Features

Tap Thread Size
M10x1.50
Tap Chamfer
Plug
Number of Flutes
3
Overall Length
6 in
Tap Style
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027270AS
Zoro #
G8336057
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M10x1.50
Overall Length
6 in
Thread Length
1-1/4 in
Shank Dia.
0.3230 in
65% Thread Drill Size
11/32 in
Min. Bore Dia.
8.5 mm
Thread Size
M10x1.50
75% Thread Drill Size
8.50mm
55% Thread Drill Size
8.90mm

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Style
Pulley
Tap Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
Metric
Series
Regal Reach
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Thread Limit
D6
Measurement System
Metric

Description

Pulley Tap, Thread Size M10x1.5, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.