
Spiral Flute Tap, 3/8"-24, NF, 4 Flutes, Black Oxide
Mfr # 030083TC
Zoro # G7419565
product price: $36.49
/eaKey Features
Tap Thread Size
3/8"-24
Tap Thread Type
NF
Number of Flutes
4
SAE or Metric
SAE
Tap Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030083TC
Zoro #
G7419565
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
3/8"-24
Details
Item
Spiral Flute Tap
Tap Thread Type
NF
Number of Flutes
4
SAE or Metric
SAE
Tap Finish
Black Oxide
Tap Material
High Speed Steel
Application
Hardened Tool Steel and Nickel Alloys
Color Code
Yellow Ring
Thread Limit
H4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.