
Spiral Flute Tap, #6-32, Plug, UNC, 4 Flutes
Mfr # 008165AS
Zoro # G7422679
product price: $14.15
/eaKey Features
Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
4
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008165AS
Zoro #
G7422679
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#6-32
Details
Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
4
Tap Material
High Speed Steel
Thread Limit
H3
Helix Angle
50 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.