
Spiral Point Tap, M18-2.5, 3 Flutes
Mfr # 033166TC
Zoro # G7414918
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M18-2.5
Number of Flutes
3
SAE or Metric
Metric
Tap Material
High Speed Steel
Series
Triple Crown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033166TC
Zoro #
G7414918
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
M18-2.5
Details
Item
Spiral Point Tap
Number of Flutes
3
SAE or Metric
Metric
Tap Material
High Speed Steel
Series
Triple Crown
Thread Limit
D7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.