Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Bottom

  • Mfr # 010374AS

  • Zoro # G7438788


product price: $13.19
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottom
Application
Aluminum and Brass
Tap Material
High Speed Steel
Thread Limit
H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010374AS
Zoro #
G7438788
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-28

Details

Item
Thread Forming Tap
Tap Chamfer
Bottom
Application
Aluminum and Brass
Tap Material
High Speed Steel
Thread Limit
H4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.