This item is Discontinued.

Regal Flame Regal Flame ECK20CUP18BRC 18 in. Convert to Ethanol Fireplace Log Set with Burner Insert from Gel or Gas Logs; Birch - 17.3 x 12.4 x 4.6 in. ECK20CUP18BRC

Regal Flame ECK20CUP18BRC 18 in. Convert to Ethanol Fireplace Log Set with Burner Insert from Gel or Gas Logs; Birch - 17.3 x 12.4 x 4.6 in. (Discontinued)

  • Mfr # ECK20CUP18BRC
  • Zoro # G504156903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK20CUP18BRC
Zoro #
G504156903
UPC #
850012775010
Country of Origin
China

Description

Tired of logging wood, smoke, ash and soot build up. This ethanol fireplace log conversion kit offers a real fire without the mess. This fireplace log insert is eco-friendly, and ventless that burns ethanol fireplace fuel. Simply insert this ethanol fireplace grate log set into your hearth, and forget about hauling wood, cleaning up messy ashes, and soot every again.

Features
  • This ventless ethanol fireplace insert requires no electric, gas, chimney or gel cans
  • Burns Regal Flame ventless ethanol fuel
Includes:
  • Ethanol Cup Burner - x2, Grate x1, Damper Tool - x1, 8 PC Logs Set x1
Specifications
  • Finish: Birch Finish Logs and Black Grate
  • Size: 18"
  • BTU Output: 4,000; Flame 8 - 12" High
  • Fuel Type: Ethanol Fireplace Fuel
  • Burn Time: Approximately 2-3 Hours
  • Insert Type and Capacity: 2 x .4 Liter Dual Layer Burner made of 304 Stainless Steel
  • Type: Ethanol Fireplace Insert
  • Use: Indoor / Outdoor
  • Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
  • Dimension: 17.3" W x 12.4" D x 4.6" H
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.