This item is Discontinued.

Regal Flame Regal Flame RFA1000WH Light Weight Ceramic Fiber Gas Ethanol Electric Fireplace Pebbles in White - Set of 24 RFA1000WH

Regal Flame RFA1000WH Light Weight Ceramic Fiber Gas Ethanol Electric Fireplace Pebbles in White - Set of 24 (Discontinued)

  • Mfr # RFA1000WH
  • Zoro # G304010573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFA1000WH
Zoro #
G304010573
UPC #
689178808948
Country of Origin
China

Description

Give prominence to your current fireplace with the Regal Flame 24 piece ceramic pebble set. This ceramic pebble set is designed of finest quality light weight ceramic fibers that can sustain temperatures of 1000 Degree Celsius and will not scratch or harm the surface of the fireplace.

Features
  • Each pebble approximately 2 by 3 inches round
  • For all Ethanol, Gel, Electric, and Gas Fireplaces
  • Indoor and Outdoor Safe
  • Includes 24 Ceramic Pebbles
  • Can sustain temperatures of 1000 Degree Celsius
Specifications
  • Color: White
  • Type: For all Ethanol, Gel, Electric, and Gas Fireplaces
  • Use: Indoor and Outdoor
  • Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
  • What is Included: 24 Ceramic pebbles
  • Dimensions: Each pebble approximately 2 by 3 inches round
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.