103 in D X 45.5 in H, 142 in W X Wood, Mahogany

  • Mfr # 77294MH

  • Zoro # G808209671


product price:  $4,242.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
142 in
Overall Depth
103 in
Overall Height
45.5 in
Material
Wood
Features
Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77294MH
Zoro #
G808209671
UPC #
192357253939
Country of Origin
China

Dimensions

Overall Width
142 in
Overall Depth
103 in
Overall Height
45.5 in
Size
Four Unit

Details

Color
Mahogany
Material
Wood
Features
Spacious 19.75” D interior desk for your receptionist. Wire management cutouts on interior desk. Glides for ½” height adjustability
Includes
Leveling Glides
Frame Color
Silver
Configuration
Quad Unit

Description

Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.