Zoro Homepage

36 W Legacy File Cabinets, Ash Grey

  • Mfr # LPLF5436AG

  • Zoro # G605740698


product price: $1,408.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Height
54
Material
Wood
Width
36
Depth
24
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPLF5436AG
Zoro #
G605740698
UPC #
192357180174
Country of Origin
Malaysia

Dimensions

Height
54
Width
36
Depth
24

Details

Color
Ash Grey
Material
Wood
Features
For Use With
Commercial and/or Residential
Item
Legacy File Cabinets

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Lateral File offers traditional filing and storage for any office environment. It can be used as stand alone storage, as part of a file room, or even in desk systems for extra surface area. It has four large locking full suspension drawers that accept both letter and legal filing. Adjustable glides on the bottom of the base keep the top level and are easy to adjust. Finished in an attractive Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.