Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 W Legacy Stand Up, Ash Grey

  • Mfr # LSSC4136AG

  • Zoro # G705739691


product price: $542.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Ash Grey
Height
42
Material
Wood
Width
36
Depth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSC4136AG
Zoro #
G705739691
UPC #
192357126141
Country of Origin
Malaysia

Dimensions

Height
42
Width
36
Depth
23

Details

Color
Ash Grey
Material
Wood
Weight
173
Features
Stand Up Storage Cabinet stands 42-inches high complete with top for a seamless fit with other Stand Up items. Cabinet has 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Locking doors make the cabinets ideal for paperwork, supplies or personal items that need to be kept under lock and key. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Item
Legacy Stand Up

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Storage Cabinet is the framework for a complete office. It comes complete with a top and stands at 42-inches high for a seamless fit with other Stand Up items. It has two locking doors that open to a spacious interior and two adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.