This item is Discontinued.

Regency 60 x 24 in Rectangle Double Sided Slim Table Top- Beige or Grey TTRC602418BEGY

60 x 24 in Rectangle Double Sided Slim Table Top- Beige or Grey (Discontinued)

  • Mfr # TTRC602418BEGY
  • Zoro # G505740033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTRC602418BEGY
Zoro #
G505740033
UPC #
192357052020
Country of Origin
China

Dimensions

Width
60
Length
24
Height
0.75

Details

Item
Rectangle Tabletops

Description

Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate tabletop that is 3/4" thick making this tabletop lightweight as well as durable. This slim profile tabletop is finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 60 x 24-inch rectangular tabletop is finished in Beige on one side and Grey on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain and Kobe T-Bases, Via T-Bases, Kee Post Legs and Kee Adjustable Legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.