This item is Discontinued.

Regency 85 W Legacy Stand Up, Ash Grey LSLFQUAD8546AG

85 W Legacy Stand Up, Ash Grey (Discontinued)

  • Mfr # LSLFQUAD8546AG
  • Zoro # G805740009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSLFQUAD8546AG
Zoro #
G805740009
UPC #
192357126363
Country of Origin
Malaysia

Dimensions

Height
42
Width
85
Depth
46

Details

Color
Ash Grey
Material
Wood
Item
Legacy Stand Up
Features
Legacy Stand Up Quad set with 4 Lateral Files with 2 Bookcases at one end. Stand up group stations offer a large surface perfect for blueprints, mail rooms or collaborative work space.. Each File has 3 large locking full suspension file drawers that accept both letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes four Stand Up Lateral Files placed back-to-back and side-to-side with two Stand Up Bookcases at one end. Each Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.