Shop REGENCY
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ace Vinyl Guest Stacking Chair with Arms (18 pack)- Black
- Mfr # 2125LBK18PK
- Zoro # G6439765
product price:Â
$
2,035.99
/pk of 18, $113.11/ea
Key Features
Seat Color
Black
Seat Material
Metal|Fabric
Overall Width
21
Overall Depth
23
Overall Height
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2125LBK18PK
- Zoro #
- G6439765
- UPC #
- 843532051764
- Country of Origin
- China
- Item
- Seating > Stack Seating
- Seat Color
- Black
- Seat Material
- Metal|Fabric
- Style
- Stacking Chair
- Finish
- Metal|Fabric
Dimensions
- Overall Width
- 21
- Overall Depth
- 23
- Overall Height
- 33
- Overall Length
- 23
Description
Ace Vinyl Stack Chairs,Black,PK18, Package Quantity 18
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.