Regency

BlackSide & Guest, 24W23L35H, Fixed, Metal, LeatherSeat, CrusoeSeries (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Waiting Room & Guest Chairs

Key Features

  • Arm Style Fixed
  • Seat Color Black
  • Seat Material Leather
  • Overall Height 35 in
  • Overall Width 24 in
See all product information

Product Information

Dimensions

Overall Height 35 in
Overall Width 24 in
Overall Depth 23 in
Back Height 13 in
Seat Depth 20 in
Seat Height 18 in
Seat Width 21 in
Back Width 21 in

Details

Item Guest Chair
Arm Style Fixed
Seat Color Black
Seat Material Leather
Back Color Black
Back Material Leather
Frame Material Steel
Assembled/Unassembled Unassembled
Series Crusoe
Cushion Thickness 2 3/8 in
Standards ANSI/BIFMA
Includes Hardware
Weight Capacity 250 lb
Frame Color Black

Description

Guest Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Steel, Overall Depth 23 in, Overall Height 35 in, Overall Width 24 in, Seat Color Black, Seat Depth 20 in, Seat Height 18 in, Seat Material Leather, Seat Width 21 in, Standards ANSI/BIFMA, Weight Capacity 250 lb, Back Height 13 in, Back Width 21 in, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products