Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black
- Mfr # 2309BK12PK
- Zoro # G6439844
product price:Â
$
2,446.99
/pk of 12, $203.92/ea
Key Features
Seat Color
Black
Color
Black
Style
Nesting Chair
Overall Depth
22
Overall Width
23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2309BK12PK
- Zoro #
- G6439844
- UPC #
- 843532051856
- Country of Origin
- China
- Seat Color
- Black
- Color
- Black
- Style
- Nesting Chair
- Item
- Seating > Nesting Chairs
- Seat Material
- Metal|Fabric
- Finish
- Metal|Fabric
Dimensions
- Overall Depth
- 22
- Overall Width
- 23
- Overall Height
- 33
- Overall Length
- 22
Description
Cadence Nesting Chairs,Black,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.