Atlantic Chair, Stratus
- Mfr # ATL51-R103
- Zoro # G224302703
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Depth
30.5 in
Overall Height
29.5 in
Seat Height
17.75 in
Seat Color
Stratus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATL51-R103
- Zoro #
- G224302703
- UPC #
- 090234386889
- Country of Origin
- China
- Seat Material
- Fabric
- Seat Color
- Stratus
- Item
- Chair
- Weight Capacity
- 250 Ibs
Dimensions
- Overall Depth
- 30.5 in
- Overall Height
- 29.5 in
- Seat Height
- 17.75 in
- Arm Height
- 7.25 in
- Back Height
- 12.25 in
- Overall Width
- 32 in
Description
Get connected. It’s easier than ever to keep your mobile devices charged up and ready to go with smart lounge seating. This modern accent chair has a futuristic feel with a built in AC and USB charging station, while the high performance, easy care fabric and Sinuous spring seat provide durability and comfort for even the most high traffic areas. Power up your home or office with the Atlantic Armchair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.