This item is Discontinued.

Regency Cain Cafe Training Tables, 66 W, 24 L, 42 H, Wood, Metal Top, Ash Grey MCTRCT6624AG

Cain Cafe Training Tables, 66 W, 24 L, 42 H, Wood, Metal Top, Ash Grey (Discontinued)

  • Mfr # MCTRCT6624AG
  • Zoro # G405740539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCTRCT6624AG
Zoro #
G405740539
UPC #
192357149058
Country of Origin
China

Dimensions

Width
66
Length
24
Height
42
Size
66" x 24"

Details

Item
Cain Cafe Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
Ash Grey
Color
Ash Grey

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as training rooms. This 66-inch long cafe-height training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. It stands at a stylish 42-inches tall and can be used alone as a stand up table or with bar-height chairs and stools. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.