Conference Table, Wood Frame, 144 in W
- Mfr # ACT14448AGBK
- Zoro # G723654686
product price:Â
$
2,212.99
/ea
Key Features
Tabletop Material
Laminate
Tabletop Thickness
1 in
Bench Color
Ash Gray
Assembly
Assembled
Standards
ANSI/BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACT14448AGBK
- Zoro #
- G723654686
- UPC #
- 192357376508
- Country of Origin
- Malaysia
Dimensions
- Tabletop Thickness
- 1 in
- Overall Height
- 29 in
- Overall Width
- 144 in
- Overall Length
- 48 in
Details
- Item
- Conference Table
- Tabletop Material
- Laminate
- Bench Color
- Ash Gray
- Assembly
- Assembled
- Standards
- ANSI/BIFMA
- Number of Supports
- 2
- Product Type
- Conference Table
- Tabletop Shape
- Rectangle
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Maximum Number of Seats
- 12
- Frame Finish
- Unfinished
- Frame Material
- Wood
- Support Style
- Traditional Leg
- Tabletop Color
- Ash Gray
- Weight Capacity
- 350 lb
Description
Conference Table, Bench Color Ash Gray, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 12, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 144 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Ash Gray, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.