Conference Table, Wood Frame, 144 in W
- Mfr # ACT14448AGWH
- Zoro # G923654356
product price:Â
$
2,212.99
/ea
Key Features
Overall Height
29 in
Overall Length
48 in
Frame Material
Wood
Weight Capacity
350 lb
Standards
ANSI/BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT14448AGWH
- Zoro #
- G923654356
- UPC #
- 192357376515
- Country of Origin
- Malaysia
- Item
- Conference Table
- Frame Material
- Wood
- Weight Capacity
- 350 lb
- Standards
- ANSI/BIFMA
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Support Style
- Traditional Leg
- Assembly
- Assembled
- Maximum Number of Seats
- 12
- Frame Finish
- Unfinished
- Number of Supports
- 2
- Bench Color
- Ash Gray
- Product Type
- Conference Table
- Tabletop Material
- Laminate
- Tabletop Shape
- Rectangle
- Tabletop Color
- Ash Gray
Dimensions
- Overall Height
- 29 in
- Overall Length
- 48 in
- Overall Width
- 144 in
- Tabletop Thickness
- 1 in
Description
Conference Table, Bench Color Ash Gray, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 12, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 144 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Ash Gray, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.